Shop All Quick Change Discs
Arc Abrasives
QLOK-S PREDATOR AMBUSH 2" 36
Mfr # 75-31450
Zoro # G511297439
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Ambush Quick-Lok
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 75-31450
- Zoro # G511297439
- Country of Origin Korea, Republic of
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quik-Loc Discs |
Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Ambush Quick-Lok |
Backing Material | Polyester |
Color | Pink |
Backing Weight | Y |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Resistance Properties | Heat |
Coating Coverage | Closed |
Description
Quik-Loc Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series Ambush Quick-Lok, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC SuperPolish Disc for FIX System, 6in (80750N)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- APPLE CRAFTS 60 Grit Premium Woodworking Sandpaper 9" x 11" Sheet (200 Sheets), 200PK (APP-CON-SAN-AOW-P060-QSx200)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TS (59262)
- ARC ABRASIVES Quick Change Disc, 1in, 60Grit, TR, PK100 (71-31617K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TR (59363)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (11-319132)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TR, PK100 (71-31656K)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- Arc Abrasives Quick Change Discs