Shop All Quick Change Discs
Arc Abrasives
QLOK-R PREDATOR AMBUSH 3" 36
Mfr # 75-31662
Zoro # G711297444
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Ambush Quick-Lok
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 75-31662
- Zoro # G711297444
- Country of Origin Korea, Republic of
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quik-Loc Discs |
Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Ambush Quick-Lok |
Backing Material | Polyester |
Color | Pink |
Backing Weight | Y |
Coating Coverage | Closed |
Resistance Properties | Heat |
Quick Change System | TR |
Maximum Operating Speed | 20,000 RPM |
Description
Quik-Loc Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series Ambush Quick-Lok, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 2.75"X120' Psa 180 (24-584-180)
- OSBORN Wire End Brush, 3/16", 0007567500 (0007567500)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (07660775937)
- NORTON CO Norton 1931187 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 40 Grit Extra Coarse - Pack of 50 (1931187)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 80 Grit (31666-04)
- ARC ABRASIVES Sanding Disc, Fine, 120 Grit, PK100 (31456K)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31465W)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TR, PK100 (71-31651K)
- NORTON ABRASIVES Quick Change Disc, AlO, 5in, Crs, TP (66623374818)
- Arc Abrasives Quick Change Discs