Shop All Quick Change Discs
Arc Abrasives
QLOK-R PREDATOR AMBUSH 2" 50
Mfr # 75-31652
Zoro # G511297446
product price: $0.94
/ea
Sold in multiples of 10 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Ambush Quick-Lok
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 75-31652
- Zoro # G511297446
- Country of Origin Korea, Republic of
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quik-Loc Discs |
Grit | 50 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Ambush Quick-Lok |
Backing Material | Polyester |
Backing Weight | Y |
Color | Pink |
Coating Coverage | Closed |
Maximum Operating Speed | 20,000 RPM |
Resistance Properties | Heat |
Quick Change System | TR |
Description
Quik-Loc Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series Ambush Quick-Lok, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .006" Steel Fill, 1/4" Stem (14300)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-030111)
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TS (59241)
- ARC ABRASIVES Qlok-R Za/Y 2In 50 (31720)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 3" 36 (75-31662)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31656W)
- ARC ABRASIVES Blending Disc, 1-1/2in, 80 Grit, TS, PK100 (71-31442K)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TS (59262)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043382)
- Arc Abrasives Quick Change Discs