Shop All Quick Change Discs
Arc Abrasives
Qlok Holder-R 2 X 1/4 Soft
Mfr # 50259SF
Zoro # G3693877
original price:
$9.76
12% off
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Max RPM 30,000 rpm
- Diameter Shank: 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 50259SF
- Zoro # G3693877
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Diameter | Shank: 1/4" |
Details
Item | Straight Shank Quick Lok Disc Holder |
Attaching System | Type R |
Max RPM | 30,000 rpm |
Description
Locking Disc Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- HHIP 12 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0012)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- ARC ABRASIVES Quick Change Disc, Med., 80 Grit, PK50 (31466K)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TS, PK50 (71-31466K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- ARC ABRASIVES Qlok-R Predator 3In 60 1P (71-31665-1)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 50 Grit (71-36204)
- ARC ABRASIVES Sanding Disc, Fine, 100 Grit, PK100 (31455K)
- Arc Abrasives Quick Change Discs