Shop All Back Up Pads
Arc Abrasives
Qk Change Dsc BU Pad, 3D, TS,
Mfr # 11-50254FM
Zoro # G0327144
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-50254FM
- Zoro # G0327144
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Connector Size | 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Diameter | 3 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Width | 3 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728550)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136200)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TR (11-50260)
- ARC ABRASIVES Shank For Q-L, 1/4In (50249)
- ARC ABRASIVES Adhesive/PSA Disc BU Pad, 1D (1RWG9)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (11-53905Z1)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- MIRKA Backup Pad 5" Grip Heavy Duty Palm Hook (105HDGP)
- Arc Abrasives Back Up Pads