Shop All Back Up Pads
Arc Abrasives
Qk Change Dsc BU Pad, 2D, TR
Mfr # 11-50259
Zoro # G0842012
original price:
$12.69
26% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-50259
- Zoro # G0842012
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Overall Diameter | 2 in |
Overall Width | 2 in |
Connector Size | 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connection Size & Type | Straight Shaft - 1/4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Mounted Flap Wheel, 36 Grit, 4-3/4in W, PK5 (9720035)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (05655)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044091)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- ARC ABRASIVES Disc Backup Pad, 5 In, 5/8-11 (11-50404-1)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4-1/2D (11-53904Z3)
- ARC ABRASIVES Adhesive/PSA Disc BU Pad, 1D (1RWG9)
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- Arc Abrasives Back Up Pads