Shop All Quick Change Discs
Arc Abrasives
Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25
Mfr # 11-319145
Zoro # G1827463
original price:
$48.89
10% off
new price: $43.99
/pk 25, $1.76/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 60
- Grade Medium
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-319145
- Zoro # G1827463
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 7/8'' TC 4-PLY PEACH 6 MICRON (A/O) 3/32'' 6/BX (1266)
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting (NT045ME)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61235)
- MIRKA Grip Disc, 3", P400, PK50 (23-608-400)
- ARC ABRASIVES Qk Change Condition Disc, AlO, 4in, XCrs, TR (59381CM)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A FIN (53380)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, TR (59364-1)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- Arc Abrasives Quick Change Discs