Shop All Quick Change Discs
Arc Abrasives
Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25
Mfr # 11-319144
Zoro # G0640236
original price:
$25.41
43% off
new price: $14.25
/pk 25, $0.57/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 50
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-319144
- Zoro # G0640236
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46236)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P120G, AlO (66261131479)
- ECONOLINE Abrasive Blast Cabinet (101694G-A)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31465W)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TR, PK100 (71-31650K)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 2" 50 (75-31652)
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- ARC ABRASIVES Quick Change Disc, 1in, 60Grit, TR, PK100 (71-31617K)
- CONTINENTAL ABRASIVES 2" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2036)
- Arc Abrasives Quick Change Discs