Shop All Quick Change Discs
Arc Abrasives
Qk Change Disc, ZircAlO, 3in, 120G, TR, PK25
Mfr # 11-319148
Zoro # G3036783
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 120
- Grade Fine
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 11-319148
- Zoro # G3036783
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Diaphragm, Media Valve (411157)
- MIRKA Goldflex Soft 4.5"X5.5" P320, 10 PK (23-145-320RP)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x3/8", 30560rpm (66243411403)
- MAYHEW OAL 6" (32041)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, XCrs, TR (59321CM)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- ARC ABRASIVES Quick Change Disc, 1in, 60Grit, TR, PK100 (71-31617K)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2 InVF, TR (59323)
- ARC ABRASIVES Quick Change Disc, 4in, 50 Grit, TR, PK25 (71-31676K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- STANDARD ABRASIVES TSM Surface Condition XD Disc, 2", PK50 (848331)
- Arc Abrasives Quick Change Discs