Shop All Quick Change Discs
Arc Abrasives
Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25
Mfr # 11-319136K
Zoro # G2985683
product price: $34.45
/pk 25, $1.38/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 80
- Grade Medium
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-319136K
- Zoro # G2985683
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20089)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (05539510846)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- ARC ABRASIVES Qlok-R Ao/Y Prem 2In 220 (3165811)
- ARC ABRASIVES Sanding Disc, Fine, 100 Grit, PK100 (31455K)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 3" 36 (75-31662)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- MIRKA Surface Prep Disc Maroon 3" (67-300-MM)
- Arc Abrasives Quick Change Discs