Shop All Quick Change Discs
Arc Abrasives
Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25
Mfr # 11-319135
Zoro # G0979456
original price:
$37.48
52% off
new price: $17.65
/pk 25, $0.71/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 60
- Grade Medium
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-319135
- Zoro # G0979456
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING CN13406A 1-3/4" Dia. Copper Center Wheel, .006 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13406A)
- 3M Spanner Wrench 55081, 1/pk (55081)
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- PFERD Microabrasive Silicate Tube Brush - .105 Dia., 4" OAL (84075)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TR (59363)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TS, PK50 (71-31463K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TS (59243)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, XCrs, TR (59361CM)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TR (59322)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 (66261162328)
- Arc Abrasives Quick Change Discs