Shop All Quick Change Discs
Arc Abrasives
Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25
Mfr # 11-319134
Zoro # G2880787
original price:
$35.02
46% off
new price: $18.75
/pk 25, $0.75/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 50
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-319134
- Zoro # G2880787
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pilot Bonding End Brush, 1/2", 0003019300 (0003019300)
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- MIRKA Abranet Ace 3"X4" Grip P400 (AC-129-400)
- ARC ABRASIVES Qlok Holder-R 2 X 1/4 Soft (50259SF)
- ARC ABRASIVES Qlok-S Predator 2In 80 1/Ply (71-31454-1)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 80 Grit (31666-04)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- Arc Abrasives Quick Change Discs