Shop All Quick Change Discs
Arc Abrasives
Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25
Mfr # 11-319138
Zoro # G1472974
original price:
$34.19
14% off
new price: $29.19
/pk 25, $1.17/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 120
- Grade Fine
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-319138
- Zoro # G1472974
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20M60 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC20M60)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- PFERD Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide (49098)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK25 (11-31668)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TS, PK100 (71-31450K)
- MERIT Quick Change Disc, 2In, 80G, Medium (08834166290)
- Arc Abrasives Quick Change Discs