Shop All Quick Change Discs
Arc Abrasives
Qk Change Condition Disc, AlO, 4in, XCrs, TS
Mfr # 59281CM
Zoro # G0639992
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type S
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59281CM
- Zoro # G0639992
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Series | Z-web |
Backing Material | Cloth |
Attachment Type | Turn-On/Off |
Disc Attachment Type | Type 2 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Max. RPM | 10,000 RPM |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Brown |
Maximum Operating Speed | 10,000 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System TS, Series ZK, Maximum Operating Speed 10,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TS, PK50 (71-31462K)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape W215 (69083149138)
- ARC ABRASIVES Quick Change Disc, 1-1/2 In., Crs, TS (59221)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 (71-31655K)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 3" 36 (75-31462)
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK25 (11-31667)
- ARC ABRASIVES Bb Qlok-R Finish 2In Mar-A Med (53376)
- Arc Abrasives Quick Change Discs