Shop All Back Up Pads
Arc Abrasives
Qk Chang Dsc BU Pad, 2D, TS,
Mfr # 11-50253FM
Zoro # G2322092
original price:
$12.60
17% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-50253FM
- Zoro # G2322092
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Connection Size & Type | Straight Shaft - 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connector Size | 1/4 in |
Overall Width | 2 in |
Overall Diameter | 2 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire End Wire Brush, Steel, 3/4" (90192)
- MARCO Petcock for Moisture Separator for .15/3.0 Cu. Ft. Abrasive Blasting Pots (10L348)
- GATOR FINISHING Ali Industries 4214 9 x 11 in. Extra Coarse 36 Grit General Purpose Sandpaper; 25 Count (741694)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52890)
- ARC ABRASIVES Qk Change Dsc BU Pad, 2D, TR (11-50259)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Adhesive/PSA Disc BU Pad, 1D (1RWG9)
- ARC ABRASIVES Quck Change Disc Backup Pad, 3D, TR (11-50260FM)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 2D (1RWH2)
- MIRKA Backup Pad 6" Grip 6H (106GV)
- Arc Abrasives Back Up Pads