Shop All Back Up Pads
Arc Abrasives
Qk Chang Dsc BU Pad, 1-1/2D, TS,
Mfr # 11-50252
Zoro # G2944313
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 1/2 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-50252
- Zoro # G2944313
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 1 1/2 in |
Back Mounting Size | 1/4 in |
Diameter | 1-1/2" |
Overall Diameter | 1 1/2 in |
Connector Size | 1/4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Width | 1 1/2 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 1 1/2 in, Overall Diameter 1 1/2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver Ace 6" Grip 15H P150 (2C-611-150)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x1/4" (66243528471)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 2D (11-53902)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 3D, TS, (11-50254)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Qk Change Dsc BU Pad, 2D, TR (11-50259)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (11-53905Z1)
- FLEXOVIT BACKING PAD FOR RESIN FIBER SANDING (SK4550)
- Arc Abrasives Back Up Pads