Shop All Adhesive Discs
Arc Abrasives
Psa Str Disc Roll-125 5In 80D
Mfr # 34950
Zoro # G0639777
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34950
- Zoro # G0639777
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Closed, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color White, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 80 Grit (66261136601)
- STENS Wire Weed Brush 1" Bore Size, Cup Brush, conical shape, Minimum 1.6 HP (385-712)
- NORTON CO Sponge Sndg 121G 9X3-5/16X1In (82077)
- NORTON ABRASIVES Paper, Grit P1200, 11" L, 9" W (66261131619)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 80 Grit (30406T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 120 Grit (30408T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 60 Grit (30489T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 60 Grit (30381)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P240G, AlO (66261131492)
- Arc Abrasives Adhesive Discs