Shop All Adhesive Discs
Arc Abrasives
Psa Str Disc Roll-125 5In 180B
Mfr # 34954
Zoro # G0639786
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34954
- Zoro # G0639786
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit 180, Overall Diameter 5 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color White, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Cup Brush, 80 Grit, Gray, 2 1/2" (7200005)
- FLEX-HONE TOOL GB312600AO FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Aluminum Oxide (AO) (GB312600AO)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87448)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 36 G (66253440280)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 60 Grit (30513T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit (30584)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 40 Grit (30535)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 40 Grit (30439)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 180 Grit (30458T)
- UNITED ABRASIVES/SAIT PSA Disc12100xPK25 (35170)
- Arc Abrasives Adhesive Discs