Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, ZircAlO, Cloth, 5in, 80G
Mfr # 30442ZAT
Zoro # G0722617
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30442ZAT
- Zoro # G0722617
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/8 in., Type 1A (08412)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 120Grit (30516T)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 50 Grit (30560ZA)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 40 Grit (30559ZA)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 50 Grit (71-30440)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 36 Grit (30486)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD558P)
- Arc Abrasives Adhesive Discs