Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, ZircAlO, Cloth, 5in, 120G
Mfr # 30444ZAT
Zoro # G2270396
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30444ZAT
- Zoro # G2270396
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 5 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- BOSCH Abrasive Cut-Off Wheel, 30 Grit (GWX27LM450)
- ALLSOURCE Nozzle, 7mm, PK3 (41912)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838455)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 50 Grit (30524)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 60 Grit (30489T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 40 Grit (30451)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit (30534)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- VSM 8" Diameter PSA Sanding Disc, Aluminum Oxide, 280G, J-Weight, PK 10 (351875)
- Arc Abrasives Adhesive Discs