Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, ZircAlO, Cloth, 16in, 80G
Mfr # 30538ZA
Zoro # G1972187
original price:
$17.13
23% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30538ZA
- Zoro # G1972187
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16 in |
Overall Diameter | 16 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 16 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- 3M Cloth Belt 341D, 1inx48 in 80 X-weight, 200/pk (7010326155)
- WALTER SURFACE TECHNOLOGIES Pneumatic Drum, 5-3/8"x3-1/2"x5/8"-11 (07F051)
- MILWAUKEE TOOL 320 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5320)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 120Grit (30504T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 60 Grit (30549)
- ARC ABRASIVES PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit (30563)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 60 Grit (30501T)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 36G (30534ZA)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit (30479T)
- Arc Abrasives Adhesive Discs