Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G
Mfr # 30537ZA
Zoro # G3034552
original price:
$12.17
8% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30537ZA
- Zoro # G3034552
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16 in |
Overall Diameter | 16 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 16 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12 (29828)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 100 Grit (43048)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20086)
- ARC ABRASIVES 12" Zirconia Alumina PLUS Cloth PSA Disc, 60 Grit (30513-2)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 6 in. dia. (71-30449)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 50 Grit (30416)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit (30584)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit (30526)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 80 Grit (30574)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- Arc Abrasives Adhesive Discs