Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, ZircAlO, Cloth, 16in, 36G
Mfr # 30534ZA
Zoro # G2411963
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30534ZA
- Zoro # G2411963
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16 in |
Overall Diameter | 16 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 16 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61829)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Ultimate Cut 4-1/2"x .045" x 5/8-11" Blended (23321)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 400-Grit, PK 5 (48060)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit (30510)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 50 Grit (30512ZA)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 80 Grit (30574)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 80 Grit (30514T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 120Grit (30516T)
- Arc Abrasives Adhesive Discs