Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G
Mfr # 30514ZAT
Zoro # G0648347
original price:
$8.65
23% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30514ZAT
- Zoro # G0648347
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 12 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96099)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- MARCO 1-1/4" ID Brass Tank Coupling NPT (10SB1)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 80 Grit (30406T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 100 Grit (30443T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit (30526)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 5 in. dia. (71-30437)
- 3M PSA Sanding Disc, AlO, Paper, 6in, 40G, PK500 (60650003738)
- Arc Abrasives Adhesive Discs