Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 9in, 80 Grit
Mfr # 30490T
Zoro # G2336275
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 9"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30490T
- Zoro # G2336275
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 9" |
Disc Diameter | 9 in |
Overall Diameter | 9 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 9 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520312)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- HHIP 4 X 1/2 X 1-1/4 X 1/8" D12V9 Dish Diamond Wheel (2402-4125)
- MIRKA Mesh Grip, Disc, 8", P180 Grit, PK50 (9A-252-180)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 50 Grit (30524)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 5in, 120G (30444ZAT)
- ARC ABRASIVES Psa Str Disc Roll-125 5In 80D (34950)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- Arc Abrasives Adhesive Discs