Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 9in, 50 Grit
Mfr # 30488
Zoro # G1962992
original price:
$3.29
12% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 9"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30488
- Zoro # G1962992
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 9" |
Disc Diameter | 9 in |
Overall Diameter | 9 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 9 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62417)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD500H)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 50 Grit (30500)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 60 Grit (71-30441)
- ARC ABRASIVES PSA Sanding Disc, 100 Grit, 6 in. dia. (71-30455)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 80 Grit (30562ZA)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 36 Grit (71-30438)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 100 Grit (30443T)
- VSM VSM 8" Diameter PSA Sanding Disc, Ceramic, 100G, Y-Weight, PK 10 (349148)
- Arc Abrasives Adhesive Discs