Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 9in, 36 Grit
Mfr # 30486
Zoro # G2723603
original price:
$3.67
10% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 9"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30486
- Zoro # G2723603
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 9" |
Disc Diameter | 9 in |
Overall Diameter | 9 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 9 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA FLANGE INNER 89 (MP224317-9)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TSM, PK50 (7000045169)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Fine, Single Angle (02284)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 80 Grit (30502T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit (30526)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 40 Grit (30559ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 120 Grit (30480T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 40 Grit (30535)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 50 Grit (30404)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- Arc Abrasives Adhesive Discs