Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit
Mfr # 30492T
Zoro # G2894534
original price:
$3.45
8% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 9"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30492T
- Zoro # G2894534
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 9" |
Disc Diameter | 9 in |
Overall Diameter | 9 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 9 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- PFERD 3x7 Welders Toothbrush - Brass Wire, Polypro Block (85061)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 80 Grit (30562ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 80 Grit (30478T)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 36 Grit (71-30438)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 120Grit (30516T)
- 3M Sanding Disc, 3 in. (60440201873)
- Arc Abrasives Adhesive Discs