Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit
Mfr # 30477T
Zoro # G2757571
original price:
$2.82
11% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30477T
- Zoro # G2757571
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 8" |
Disc Diameter | 8" |
Overall Diameter | 8 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 8 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 4'' x 5811 Double Row Segmented Grinding Cup Wheel (CWDR-4T)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (802-3750)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 40 Grit (30511ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 40 Grit (30451)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 80G (30538ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 50 Grit (30524)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit (30588)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- Arc Abrasives Adhesive Discs