Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit
Mfr # 30584
Zoro # G2674551
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 30"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30584
- Zoro # G2674551
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 30" |
Disc Diameter | 30 in |
Overall Diameter | 30 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 30 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W237 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34442)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287540)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002105C)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit (30477T)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 60 Grit (71-30441)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 50 Grit (30500)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 40 Grit (30511ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 60 Grit (30513T)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P150 GRIT AO, 100PK (66261131461)
- Arc Abrasives Adhesive Discs