Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 2in, 50 Grit
Mfr # 30404
Zoro # G3476961
product price: $0.30
/ea
$0.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30404
- Zoro # G3476961
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 2 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0400)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- ARC ABRASIVES Belt Ao/X Gp 4 X 36 240, 4" W, 36" L, Aluminum Oxide, 240 Grit, AO/X GP (70771)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 60 Grit (71-30441)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 50 Grit (30560ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 40 Grit (30439)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (30514ZAT)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 40 Grit (30439ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 50 Grit (30500)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 (07660701811)
- Arc Abrasives Adhesive Discs