Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 24in, 50 Grit
Mfr # 30572
Zoro # G3473732
original price:
$29.35
29% off
new price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 24"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30572
- Zoro # G3473732
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 24" |
Disc Diameter | 24" |
Overall Diameter | 24 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 24 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (57104)
- BRUSH RESEARCH MANUFACTURING 84H375 84 Series Tube Brush-For Thru Holes. .375" Dia., Natural, 2" Brush Part, 8" OAL, Ring Handle (84H375)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1/2, AO, 60G, PK5 (66252837420)
- VSM Abrasive Belt, 100 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (286050)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 60 Grit (30561ZA)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 36G (30534ZA)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 40 Grit (30439ZA)
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit (71-30558)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- VSM PSA Disc Roll, AO, 80 Grit, 5", Yl, PK100 (56308)
- Arc Abrasives Adhesive Discs