Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit
Mfr # 30571
Zoro # G2032256
original price:
$30.26
19% off
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 24"
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30571
- Zoro # G2032256
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 24" |
Disc Diameter | 24" |
Overall Diameter | 24 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 24 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1-1/2in, 60G (61463624567)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 24G, TS, PK100 (66261138171)
- GARANT 90 Degree Hand Deburrer Set (150405)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx12)
- ARC ABRASIVES 12" PREDATOR Cloth PSA Disc, 60 Grit (71-30513)
- ARC ABRASIVES Disc, PS, Size 24", PK5 (30572ZA-262)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 60 Grit (30513ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 50 Grit (30440)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 36 Grit (30450)
- NORTON ABRASIVES PSA Sanding Disc, 12in.D, Coarse, 40Grit (66261136630)
- Arc Abrasives Adhesive Discs