Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit
Mfr # 30570
Zoro # G0431322
original price:
$30.26
17% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 24"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30570
- Zoro # G0431322
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 24" |
Disc Diameter | 24" |
Overall Diameter | 24 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 24 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Sander Pad - Medium (Hook & Loop, 8 Vacuum Holes, 5 Inch) Replaces Bosch 2610917408 (RSP45)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775377)
- DEDECO WHEEL MANDRELS 1/8'' X 1/16'' 6/BX (0261)
- S AND H INDUSTRIES ALC 40138 Siphon Head W/ Nozzle And Air Jet, Cast Aluminum (40138)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 40 Grit (30439ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 120 Grit (30480T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 80 Grit (30478T)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 50 Grit (71-30440)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 40 Grit (30583)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 36 Grit (30558ZA)
- VSM 20" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (225365)
- Arc Abrasives Adhesive Discs