Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 24in, 120Grit
Mfr # 30576
Zoro # G0367297
original price:
$18.19
4% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 24"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30576
- Zoro # G0367297
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 24" |
Disc Diameter | 24" |
Overall Diameter | 24 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 24 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23150 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23150)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Quick Change Discs 3 Medium Grit Aluminum Oxide (59507)
- WESTWARD CutOff Wheel, A60T, 7"x1/8"x7/8" (6ZFH3)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 80 Grit (30442T)
- ARC ABRASIVES Psa Gold Disc Roll-100 5In 180 (3496710)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 36 Grit (30558)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 60 Grit (30537)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit (30588)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (203491)
- Arc Abrasives Adhesive Discs