Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 1in, 60 Grit
Mfr # 30381
Zoro # G1833002
product price: $0.28
/ea
$0.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30381
- Zoro # G1833002
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1" |
Overall Diameter | 1 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 1 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Reusable Hand Sanding Block, 2-3/4"x5 (DFB234DUOH01G)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16" (66243427764)
- BRUSH RESEARCH MANUFACTURING BUC314 Wire Cup Brush 3" Diameter, 1" Trim Length, 5/8-11 Arbor Hole, .014 Hi-Temp Carbon Steel (BUC314)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727234)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 240 Grit (30411T)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 180 Grit (30458T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit (30550)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- NORTON ABRASIVES PSA Sanding Disc, 12in.D, Coarse, 40Grit (66261136630)
- Arc Abrasives Adhesive Discs