Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit
Mfr # 30550
Zoro # G2053326
original price:
$13.49
5% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 18"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30550
- Zoro # G2053326
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 18" |
Disc Diameter | 18" |
Overall Diameter | 18 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 18 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x1/4" (66243510627)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- FLEX-HONE TOOL GBD40024 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD40024)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 240 Grit (30423T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit (30585)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 120Grit (30576)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 40 Grit (30487)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 80 Grit (30382)
- VSM 12" Dia. HOOK AND LOOP Sanding Disc, Aluminum Oxide, 220G, F-Weight, PK 10 (352117)
- Arc Abrasives Adhesive Discs