Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit
Mfr # 30538
Zoro # G0333033
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30538
- Zoro # G0333033
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16" |
Overall Diameter | 16 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 16 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES MountedPoint, CottonFiber, 1/4 x1/2in, 60G (61463622655)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide (117843)
- RAYTECH Porcelain Media, Ball, 2mm (41-214)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX045SET101C)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- ARC ABRASIVES Psa Str Disc Roll-125 5In 80D (34950)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 40 Grit (30511)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 60 Grit (30501T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 8" dia (66261123577)
- Arc Abrasives Adhesive Discs