Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 16in, 60 Grit
Mfr # 30537
Zoro # G1162664
original price:
$10.77
13% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30537
- Zoro # G1162664
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16" |
Overall Diameter | 16 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 16 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41211)
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 60 Grit (30573)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 6 in. dia. (71-30449)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 50 Grit (30416)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 60 Grit (30549)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 120Grit (30516T)
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- Arc Abrasives Adhesive Discs