Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit
Mfr # 30534
Zoro # G0554951
original price:
$11.85
7% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30534
- Zoro # G0554951
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16" |
Overall Diameter | 16 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 16 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Drill End Brush 1" Dia. Steel (76201)
- PFERD Coated Belt, Zirc, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina (49738)
- CONTINENTAL ABRASIVES SB-5 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB5D)
- DEWALT 4-1/2" x 5/8"-11 80g type 27 HP flap disc (DW8358)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 40 Grit (30583)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G (30537ZA)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 80G (30538ZA)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 60 Grit (30453T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 60 Grit (30561)
- CENTURY DRILL & TOOL Rotary Sanding DISC Medium (78405)
- Arc Abrasives Adhesive Discs