Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit
Mfr # 30526
Zoro # G1234012
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 15"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30526
- Zoro # G1234012
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 15" |
Disc Diameter | 15" |
Overall Diameter | 15 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 15 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #600 (M-174607)
- FORNEY Cup Brush, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72729)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 12" x 3/32" x 1" (10W123)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 100 Grit (30455T)
- ARC ABRASIVES PSA Sanding Disc, 100 Grit, 6 in. dia. (71-30455)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit (30585)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 120 Grit (30480T)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 40G (30535ZA)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 120 Grit (30408T)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- Arc Abrasives Adhesive Discs