Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 15in, 120Grit
Mfr # 30528
Zoro # G0799556
original price:
$10.78
44% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 15"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30528
- Zoro # G0799556
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 15" |
Disc Diameter | 15" |
Overall Diameter | 15 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 15 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 60G (39921)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727571)
- NORTON ABRASIVES Benchstone, Fine, 8in.Lx2inWx1in.H, White (61463685525)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit (30534)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 50 Grit (71-30440)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit (30560)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit (30584)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 60G, PK12 (7007099618)
- Arc Abrasives Adhesive Discs