Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 12in, 180Grit
Mfr # 30518T
Zoro # G1445945
original price:
$5.15
10% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 180
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30518T
- Zoro # G1445945
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 180, Overall Diameter 12 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Util Roll 1.5Inx50Yd 80J (05030)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 100-Grit Medium, PK 5 (9002)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 120Grit (30528)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 40 Grit (30487)
- ARC ABRASIVES Disc, PS, Size 24", PK5 (30572ZA-262)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 120 Grit (30408T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- Arc Abrasives Adhesive Discs