Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 12in, 120Grit
Mfr # 30516T
Zoro # G2516972
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30516T
- Zoro # G2516972
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 12 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Pad Saver, 6" Grip, PK2 (9956RP)
- FLEX-HONE TOOL GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD33412)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (13574)
- ARC ABRASIVES PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit (30563)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 80 Grit (30562ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit (30510)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 120 Grit (30456T)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 36 Grit (30438ZA)
- VSM PSA Disc Roll, AO, 220 Grit, 5", Yl, PK100 (56313)
- Arc Abrasives Adhesive Discs