Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 10in, 50 Grit
Mfr # 30500
Zoro # G1849181
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 10"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30500
- Zoro # G1849181
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 10" |
Disc Diameter | 10" |
Overall Diameter | 10 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 10 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Deburring 12in.x2in. (66261055243)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71101)
- ARC ABRASIVES Nl Band 1-1/2 X 1-1/2 60 (77137)
- CLEMCO Nozzle, No.5, Rubber Jacket, 1-1/4" Thread (23515)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 50 Grit (30512ZA)
- ARC ABRASIVES Psa Gold Disc Roll-100 5In 180 (3496710)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 50 Grit (71-30440)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- Arc Abrasives Adhesive Discs