Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 10in, 100Grit
Mfr # 30503T
Zoro # G0470303
original price:
$4.15
11% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 10"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30503T
- Zoro # G0470303
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 10" |
Disc Diameter | 10" |
Overall Diameter | 10 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 10 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 40 Grit (71-30451)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 50 Grit (30476)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia (66261123573)
- Arc Abrasives Adhesive Discs