Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, 80 Grit, 5 in. dia.
Mfr # 71-30442
Zoro # G1381592
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Ceramic
- Series Predator(TM)
- Abrasive Type Coated
- Abrasive Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-30442
- Zoro # G1381592
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Ceramic |
Series | Predator(TM) |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | Y |
Color | Yellow |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Y, Series Predator(TM), Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1-1/2in, 60G (61463624567)
- PFERD 1/2" Crimped Wire End Brush - .006 CS Wire, 1/4" Shank (82962)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728582)
- NORTON ABRASIVES Quick Change Disc, Med., PK50 (66623319030)
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit (71-30558)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 36 Grit (30438)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 40G (30535ZA)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 60 Grit (71-30441)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 100 Grit (30455T)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 40 Grit (30511ZA)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G (30537ZA)
- Arc Abrasives Adhesive Discs