Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, 120 Grit, 6 in. dia.
Mfr # 71-30456
Zoro # G702027555
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Ceramic
- Series Predator(TM)
- Abrasive Type Coated
- Abrasive Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-30456
- Zoro # G702027555
- UPC # N
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Ceramic |
Series | Predator(TM) |
Abrasive Type | Coated |
Abrasive Grit | 120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | Y |
Color | Yellow |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Y, Series Predator(TM), Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- VSM Abrasive Roll, AO, 120 Grit, 1.5"x50 yd., Br (332659)
- PALMGREN Variable Speed Buffer, 115/240V, 10" (9682108)
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 6 in. dia. (71-30449)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- ARC ABRASIVES PSA Sanding Disc, 80 Grit, 5 in. dia. (71-30442)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 36 Grit (30498)
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit (71-30558)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- Arc Abrasives Adhesive Discs