Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, 100 Grit, 6 in. dia.
Mfr # 71-30455
Zoro # G2825737
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-30455
- Zoro # G2825737
- Country of Origin Multiple
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grit 100, Overall Diameter 6 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- MIRKA Mirka MA18.111.447 6 x 9 in. Mirlon Scuff Pad VF P360 Grit (MA18.111.447)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, P120 Grit, Fine, Ceramic, 777F, Orange (7000118390)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 80 Grit (30442T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 120 Grit (30456T)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 50 Grit (30476)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 60 Grit (30501T)
- NORTON ABRASIVES Sanding Disc 100G 5"50Pk (07660749236)
- Arc Abrasives Adhesive Discs