Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, 100 Grit, 5 in. dia.
Mfr # 71-30443
Zoro # G2825831
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-30443
- Zoro # G2825831
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grit 100, Overall Diameter 5 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104523)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- CMT Set And Sand Disk, 8" dia., 5/8" Bore (299.111.00)
- PFERD 3x7 Welders Toothbrush - Laced Back - Stainless Wire, Wooden Block (85059)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 40 Grit (30535)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 40 Grit (30439ZA)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 60 Grit (30561ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit (30584)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 40 Grit (30547)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- Arc Abrasives Adhesive Discs